Beli yamaha byson di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)
    Mulai

    Rp769.900

    Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)
    atribut:
    • Speaker Type: 2-way speaker system
    • Amplifier System: No
    • Bass: Yes
    • Treble: Yes
    • Mic Control: Mic Volume, ECHO
    • Model : Active Speaker Wooden Walnut Design
    • Power Supply (V-Hz): AC 220-50/60
    • Tweeter (inch): 1
  2. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  3. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  4. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  5. Sanken Speaker (Pengeras Suara)
    Mulai

    Rp999.900

    Sanken Speaker (Pengeras Suara)
    Deskripsi:
    Keterangan Singkat : Sanken SMM-1000BU merupakan speaker aktif stereo dengan teknologi bluetooth, memudahkan memutar lagu kesukaan dan dapat diputar tanpa harus menghubungkan kabel
    atribut:
    • Input Audio: Radio / USB / MMC Card / Bluetooth
    • Frequency (Hz): 40-20
    • AC Input (V/Hz): 220-240/50
    • In Package: None
  6. Non Brand Hollow Iron
    BARU
    Mulai

    Rp199.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  7. Sharp Active Speaker Carbon Texture Design (Speaker Aktif)
    Mulai

    Rp2.099.900

    Sharp Active Speaker Carbon Texture Design (Speaker Aktif)
    atribut:
    • Amplifier System: No
    • X-Bass: Yes
    • Bass: Yes
    • Treble: Yes
    • Mic Control: Mic Volume, ECHO
    • Mic Input: Yes 2 ports
    • Model : Active Speaker Carbon Texture Design
    • Power Supply (V-Hz): AC 220-50/60
    • Tweeter (inch): 1
  8. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  9. AP Boots Sepatu Boots Safety AP Seri Terra ECO 3 Warna Hijau (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  10. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  11. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  12. Sharp Air Purifier (Penjernih Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier (Penjernih Udara)
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
Daftar Harga yamaha byson Terbaru October 2026
Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)Rp769.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Sharp Active Speaker Pro Series (Speaker Aktif)Rp2.099.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Polytron Portable Speaker (Pengeras Suara)Rp2.799.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
Sanken Speaker (Pengeras Suara)Rp999.900
Non Brand Hollow IronRp199.900
Sharp Active Speaker Carbon Texture Design (Speaker Aktif)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait